Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, MT-21xx Series
MT-2110
Altech Terminal Blocks, MT-21xx Series
Barrier Strip, 10.00mm PS (50) 20A,
This item cannot be canceled or returned
Description
Terminal Blocks, MT-21xx Series
Barrier Strip, 10.00mm PS (50) 20A,
MT-21xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
MT-2110 |
| Manufacturer |
Altech |
| Product Series |
MT-21xx |
| Family Series |
Altech Terminal Blocks, MT-21xx Series |
| Description |
Barrier Strip, 10.00mm PS (50) 20A, 300V, 26-12AWG, Black |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
10 |
| Connection Actuation |
Tool |
| Pin Spacing |
10 mm |
| UL Voltage |
300 VAC |
| Current Rating |
20 A |
| Wire Size Range |
26-12 AWG |
| IEC Voltage |
750 VAC |
| Color |
Black |
| Wire Entry Position |
Top |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT-2110
Altech Terminal Blocks, MT-21xx Series