MT-32/3K-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MT-32/3K-8 Altech Overload Relays, Overload Relay for MC-9B_40A
MFG Item Number
MT-32/3K-8

MT-32/3K-8 Altech Overload Relays, Overload Relay for MC-9B_40A

MFG Item Number
MT-32/3K-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
MT-32/3K-8
Overload Relay for MC-9B_40A

Series Information

Specifications

Specifications
Manufacturer Part Number MT-32/3K-8
Manufacturer Altech
Family Series Altech Overload Relays
Description Overload Relay for MC-9B_40A
Current Rating 5-8 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10A
Connection Type Screw Terminals
Ambient Temperature 23-104 °F
Approvals CE, UL, USA
Net Weight 0.36 lbs
Gross Weight 0.4 lbs