Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-3215A2H LS Electric Overload Relays, Thermal Overload Relay 15A, Current
MFG Item Number
1296001400
MT-3215A2H LS Electric Overload Relays, Thermal Overload Relay 15A, Current
MFG Item Number
1296001400
This item cannot be canceled or returned
Description
Thermal Overload Relay 15A, Current
Specifications
Specifications
| Manufacturer Part Number |
1296001400 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 15A, Current Range 12_18A, 32AF Frame, Class 10A, Non-differential Type (3P-2 heater), |
| Type |
Thermal |
| Current Rating |
12-18 A |
| Poles |
3 |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.365 lbs |
MT-3215A2H
LS Electric Overload Relays