Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-3215A3D LS Electric Overload Relays, Thermal Overload Relay 15A, Current
MFG Item Number
1299000900
MT-3215A3D LS Electric Overload Relays, Thermal Overload Relay 15A, Current
MFG Item Number
1299000900
This item cannot be canceled or returned
Description
Thermal Overload Relay 15A, Current
Specifications
Specifications
| Manufacturer Part Number |
1299000900 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 15A, Current Range 12_18A, 32AF Frame, Class 20, Differential, SCREW terminals |
| Type |
Thermal |
| Current Rating |
12-18 A |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT-3215A3D
LS Electric Overload Relays