Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-323.3A3K LS Electric Overload Relays, Thermal Overload Relay 3.3A,
MFG Item Number
1298000800
MT-323.3A3K LS Electric Overload Relays, Thermal Overload Relay 3.3A,
MFG Item Number
1298000800
This item cannot be canceled or returned
Description
Thermal Overload Relay 3.3A,
Specifications
Specifications
| Manufacturer Part Number |
1298000800 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 3.3A, Current Range 2.5_4A, 32AF Frame, Class 10A, Differential Type, SCREW |
| Type |
Thermal |
| Current Rating |
2.5-4 A |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.39 lbs |
MT-323.3A3K
LS Electric Overload Relays