MT-400107A3D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT-400107A3D

LS Electric Overload Relays

MT-400107A3D

LS Electric Overload Relays
Thermal Overload Relay 107A,
Item Number
MT-400107A3D
MFG Item Number
1378001900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
MT-400107A3D
Thermal Overload Relay 107A,

Series Information

Specifications

Specifications
Manufacturer Part Number 1378001900
Manufacturer LS Electric
Family Series LS Electric Overload Relays
Description Thermal Overload Relay 107A, Current Range 85_125A, 400AF Frame, Class 20, Differential, SCREW
Type Thermal
Current Rating 85-125 A
Trip Class Class 20
Reset Type Automatic, Manual
Connection Type Screw Terminals
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs