Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS Electric Overload Relays
MT-400265A3K
LS Electric Overload Relays
Thermal Overload Relay 265A,
MFG Item Number
1378001700
This item cannot be canceled or returned
Description
Thermal Overload Relay 265A,
Specifications
Specifications
| Manufacturer Part Number |
1378001700 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 265A, Current Range 200_330A, 400AF Frame, Class 10A, Differential Type, SCREW |
| Type |
Thermal |
| Current Rating |
200-330 A |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT-400265A3K
LS Electric Overload Relays