Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-51 Master Appliance Gas Power Tools, MT-51 Series, MICROTORCH, TABLE TOP WITH PLASTIC
MT-51 Master Appliance Gas Power Tools, MT-51 Series, MICROTORCH, TABLE TOP WITH PLASTIC
This item cannot be canceled or returned
Description
Gas Power Tools, MT-51 Series
MICROTORCH, TABLE TOP WITH PLASTIC
Specifications
Specifications
| Manufacturer Part Number |
MT-51 |
| Manufacturer |
Master Appliance |
| Product Series |
MT-51 |
| Family Series |
Master Appliance Gas Power Tools, MT-51 Series |
| Description |
MICROTORCH, TABLE TOP WITH PLASTIC TANK |
| Operating Temperature |
2,500 °F |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.515 lbs |
MT-51
Master Appliance Gas Power Tools, MT-51 Series