Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS Electric Overload Relays
MT-6355A3D
LS Electric Overload Relays
Thermal Overload Relay 55A, Current
MFG Item Number
1303001200
This item cannot be canceled or returned
Description
Thermal Overload Relay 55A, Current
Specifications
Specifications
| Manufacturer Part Number |
1303001200 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 55A, Current Range 45_65A, 63AF Frame, Class 20, Differential, LUG terminals |
| Type |
Thermal |
| Current Rating |
45-65 A |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT-6355A3D
LS Electric Overload Relays