MT-635A3D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT-635A3D

LS Electric Overload Relays

MT-635A3D

LS Electric Overload Relays
Thermal Overload Relay 5A, Current
Item Number
MT-635A3D
MFG Item Number
1303000100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
MT-635A3D
Thermal Overload Relay 5A, Current

Series Information

Specifications

Specifications
Manufacturer Part Number 1303000100
Manufacturer LS Electric
Family Series LS Electric Overload Relays
Description Thermal Overload Relay 5A, Current Range 4_6A, 63AF Frame, Class 20, Differential, LUG terminals
Type Thermal
Current Rating 4-6 A
Trip Class Class 20
Reset Type Automatic, Manual
Connection Type Screw Terminals
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs