Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-636.5A3K LS Electric Overload Relays, Thermal Overload Relay 6.5A,
MFG Item Number
1302000200
MT-636.5A3K LS Electric Overload Relays, Thermal Overload Relay 6.5A,
MFG Item Number
1302000200
This item cannot be canceled or returned
Description
Thermal Overload Relay 6.5A,
Specifications
Specifications
| Manufacturer Part Number |
1302000200 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 6.5A, Current Range 5_8A, 63AF Frame, Class 10A, Differential Type, LUG |
| Type |
Thermal |
| Current Rating |
5-8 A |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT-636.5A3K
LS Electric Overload Relays