Series Information
| Manufacturer Part Number | U2-15458 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Splitter |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection Type | T-Splitter |
| Connection | 7/8-16 UN |
| Protection Rating | IP67 |
| Gender | Female to (1) Male (1) Female |
| Voltage | 600 V |
| Current Rating | 10 A |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals | UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.36 lbs |