Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Transformers
MT0050A
Siemens Building Technologies Transformers
CONTROL TRANSFORMER,50VA,240/480-120V,
This item cannot be canceled or returned
Description
CONTROL TRANSFORMER,50VA,240/480-120V,
Specifications
Specifications
| Manufacturer Part Number |
MT0050A |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Transformers |
| Description |
230x460-115, 220x440-110 |
| Phase |
1 |
| Type |
Control |
| VA Rating |
50 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
120 V |
| Mounting |
Surface |
| Termination |
Screw |
| Operating Temperature |
-4-104 °F |
| Approvals |
CSA, UL |
| Net Weight |
2.601 lbs |
| Gross Weight |
3.1 lbs |
MT0050A
Siemens Building Technologies Transformers