Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Transformers
MT0150E
Siemens Building Technologies Transformers
Transformer, 150 VA & 1.30 Amp
This item cannot be canceled or returned
Description
Transformer, 150 VA & 1.30 Amp
Specifications
Specifications
| Manufacturer Part Number |
MT0150E |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Transformers |
| Description |
Transformer, 150 VA & 1.30 Amp |
| Phase |
1 |
| Type |
Control |
| VA Rating |
150 VA |
| Primary Voltage |
550 V |
| Secondary Voltage |
110 V |
| Mounting |
Surface |
| Termination |
Screw |
| Operating Temperature |
-4-104 °F |
| Approvals |
CSA, UL |
| Net Weight |
6.47 lbs |
| Gross Weight |
7.2 lbs |
MT0150E
Siemens Building Technologies Transformers