Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT1H-G351-S0031 Barksdale Control Products Sensors, MT1H Series, Switch, Temperature, MT1H-G351-12-A-RD
MFG Item Number
MT1H-G351-S0031
MT1H-G351-S0031 Barksdale Control Products Sensors, MT1H Series, Switch, Temperature, MT1H-G351-12-A-RD
MFG Item Number
MT1H-G351-S0031
This item cannot be canceled or returned
Description
Switch, Temperature, MT1H-G351-12-A-RD
Specifications
Specifications
| Manufacturer Part Number |
MT1H-G351-S0031 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
MT1H |
| Family Series |
Barksdale Control Products Sensors, MT1H Series |
| Description |
Switch, Temperature, MT1H-G351-12-A-RD |
| Application |
Compressors, Medical, Manufacturing Facilities, Oil and Gas |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
150-350 °F |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
MT1H-G351-S0031
Barksdale Control Products Sensors, MT1H Series