Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT1H-M251S-12 Barksdale Control Products Sensors, MT1H Series, Switch, Temperature
MFG Item Number
MT1H-M251S-12
MT1H-M251S-12 Barksdale Control Products Sensors, MT1H Series, Switch, Temperature
MFG Item Number
MT1H-M251S-12
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Specifications
Specifications
| Manufacturer Part Number |
MT1H-M251S-12 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
MT1H |
| Family Series |
Barksdale Control Products Sensors, MT1H Series |
| Description |
Switch, Temperature |
| Application |
Compressors, Medical, Manufacturing Facilities, Oil and Gas |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
50-250 °F |
| Approvals |
CE, CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
MT1H-M251S-12
Barksdale Control Products Sensors, MT1H Series