MT212-24
Functional Devices Terminal Blocks, MT212 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MT212-24 Functional Devices Terminal Blocks, MT212 Series, Mounting Track, 2.75in. x 24in. Length
MFG Item Number
MT212-24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MT212-24 Functional Devices Terminal Blocks, MT212 Series, Mounting Track, 2.75in. x 24in. Length

MFG Item Number
MT212-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MT212 Series
Item #
MT212-24
Mounting Track, 2.75in. x 24in. Length

MT212 Series Information


Specifications

Specifications
Manufacturer Part Number MT212-24
Manufacturer Functional Devices
Product Series MT212
Family Series Functional Devices Terminal Blocks, MT212 Series
Description Mounting Track, 2.75in. x 24in. Length
Length 0.61 m
Perforated Yes
Width 69.85 mm
Height 19.05 mm
Approvals CE, UL
Net Weight 0.4619 lbs
Gross Weight 0.4619 lbs
Alternatives
MT212-48
MT212-48
Functional Devices Terminal Blocks, MT212 Series