Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT30U4-42 Servo Dynamics Miscellaneous, SERVO MOTOR
MFG Item Number
MT30U4-42
MT30U4-42 Servo Dynamics Miscellaneous, SERVO MOTOR
MFG Item Number
MT30U4-42
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Servo Dynamics |
| Family Series |
Servo Dynamics Miscellaneous |
| Manufacturer Part Number |
MT30U4-42 |
| Description |
SERVO MOTOR 2300RPM 13A CONT TORQ 40in.LBS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT30U4-42
Servo Dynamics Miscellaneous