Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
MT350-C
Panduit Networking Accessories
MT350-C Marker Plate and Tag
This item cannot be canceled or returned
Description
Networking Accessories, Series
MT350-C Marker Plate and Tag
Specifications
Specifications
| Manufacturer Part Number |
MT350-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Marker tag, one hole, 304 Stainless Steel, rectangle, 3.50 x .75. |
| Accessory Type |
Marker Plate and Tag |
| Comments |
304 Stainless Steel |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
MT350-C
Panduit Networking Accessories