MT4-6
Functional Devices Terminal Blocks, MT4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT4-6 Functional Devices Terminal Blocks, MT4 Series, Mounting Track 4.00 x 6 in.

MFG Item Number
MT4-6

MT4-6 Functional Devices Terminal Blocks, MT4 Series, Mounting Track 4.00 x 6 in.

MFG Item Number
MT4-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MT4 Series
Item #
MT4-6
Mounting Track 4.00 x 6 in.

MT4 Series Information

  • Wide Mounting Track for Relays
  • 94‑5V Flame Rated
  • Can be Screw‑Mounted to any Flat Surface

Specifications

Specifications
Manufacturer Part Number MT4-6
Manufacturer Functional Devices
Product Series MT4
Family Series Functional Devices Terminal Blocks, MT4 Series
Description Mounting Track 4.00 x 6 in.
Length 0.15 m
Perforated Yes
Width 101.6 mm
Height 19.05 mm
Approvals CE, UL
Net Weight 0.1494 lbs
Gross Weight 0.1494 lbs