MT4W-AA-11
Autonics Panel Meters & Gauges, MT4W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT4W-AA-11

Autonics Panel Meters & Gauges, MT4W Series

MT4W-AA-11

Autonics Panel Meters & Gauges, MT4W Series
Meter, AC Amps, LED, W96xH48mm,
MFG Item Number
MT4W-AA-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, MT4W Series
Item #
MT4W-AA-11
Meter, AC Amps, LED, W96xH48mm,

MT4W Series Information

  • Digital Multi‑Panel Meter
  • Display Range: ‑1999 to 9999
  • Various Input/Output
  • Various Functions
  • Maximum Allowed Input : 500VDC, 500VAC, DC5A, AC5A
Multi‑panel digital meter with four digits. Various functions such as: monitoring peak display value function, display cycle delay function, zero adjustment function, high display correction function, transmission (DC4‑20mA) output scale function etc. Useful in a variety of commercial and industrial settings for high/low‑limit display scale functions and for AC frequency measurement.

Specifications

Specifications
Manufacturer Part Number MT4W-AA-11
Manufacturer Autonics
Product Series MT4W
Family Series Autonics Panel Meters & Gauges, MT4W Series
Description Meter, AC Amps, LED, W96xH48mm, 4-Digit, 0-5A Input, 3 Relay Outputs, 12-24 VDC
Type AC Amps, Hertz
Max Input Signal 5 A
Display Type LED
Display Digits 4
Power Supply 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Approvals CE, cURus
Net Weight 0.465 lbs
Gross Weight 0.7188 lbs