MT4Y-DA-46
Autonics Panel Meters & Gauges, MT4Y Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT4Y-DA-46

Autonics Panel Meters & Gauges, MT4Y Series

MT4Y-DA-46

Autonics Panel Meters & Gauges, MT4Y Series
Meter, DC Amps, LED, W72xH36mm,
MFG Item Number
MT4Y-DA-46
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, MT4Y Series
Item #
MT4Y-DA-46
Meter, DC Amps, LED, W72xH36mm,

MT4Y Series Information


Specifications

Specifications
Manufacturer Part Number MT4Y-DA-46
Manufacturer Autonics
Product Series MT4Y
Family Series Autonics Panel Meters & Gauges, MT4Y Series
Description Meter, DC Amps, LED, W72xH36mm, 4-Digit, 0-5A Input, Low Speed Serial Output, 100-240 VAC
Type DC Amps
Max Input Signal 5 A
Display Type LED
Display Digits 4
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Approvals CE, cURus
Net Weight 0.295 lbs
Gross Weight 0.4706 lbs