Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT5-6

IMO Wire Identification

MT5-6

IMO Wire Identification
Marker 5 x 5 mm White Printed 6
MFG Item Number
MT5-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Wire Identification, Series
Item #
MT5-6
Marker 5 x 5 mm White Printed 6

Series Information

Specifications

Specifications
Manufacturer Part Number MT5-6
Manufacturer IMO
Family Series IMO Wire Identification
Description Marker 5 x 5 mm White Printed 6
Material Plastic
Material Description Self-Adhesive
Color White
Application Push-Button
Special Properties Push-In
Legend 6
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs