Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT5-651-700 IMO Wire Identification, Marker 5 x 5 mm White Printed 651-700
MFG Item Number
MT5-651-700
MT5-651-700 IMO Wire Identification, Marker 5 x 5 mm White Printed 651-700
MFG Item Number
MT5-651-700
This item cannot be canceled or returned
Description
Wire Identification, Series
Marker 5 x 5 mm White Printed 651-700
Specifications
Specifications
| Manufacturer Part Number |
MT5-651-700 |
| Manufacturer |
IMO |
| Family Series |
IMO Wire Identification |
| Description |
Marker 5 x 5 mm White Printed 651-700 |
| Material |
Plastic |
| Material Description |
Self-Adhesive |
| Color |
White |
| Application |
Push-Button |
| Special Properties |
Push-In |
| Legend |
651-700 |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT5-651-700
IMO Wire Identification