Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT6/H-21-30 Altech Wire Identification, Marking Tag, 100/PK, 21-30,
MFG Item Number
MT6/H-21-30
MT6/H-21-30 Altech Wire Identification, Marking Tag, 100/PK, 21-30,
MFG Item Number
MT6/H-21-30
This item cannot be canceled or returned
Description
Wire Identification, Series
Marking Tag, 100/PK, 21-30,
Specifications
Specifications
| Manufacturer Part Number |
MT6/H-21-30 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire Identification |
| Description |
Marking Tag, 100/PK, 21-30, Horizontal Print |
| Special Properties |
Push-In |
| Legend |
21-30 |
| Comments |
Horizontal Marking Tags |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
MT6/H-21-30
Altech Wire Identification