Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT6/H-L Altech Miscellaneous, Marking Tag, 100/PK, L, Horizontal
MT6/H-L Altech Miscellaneous, Marking Tag, 100/PK, L, Horizontal
This item cannot be canceled or returned
Description
Marking Tag, 100/PK, L, Horizontal
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
MT6/H-L |
| Description |
Marking Tag, 100/PK, L, Horizontal Print |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
MT6/H-L
Altech Miscellaneous