Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT6/H-N Altech Miscellaneous, Marking Tag, 100/PK, N, Horizontal
MT6/H-N Altech Miscellaneous, Marking Tag, 100/PK, N, Horizontal
This item cannot be canceled or returned
Description
Marking Tag, 100/PK, N, Horizontal
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
MT6/H-N |
| Description |
Marking Tag, 100/PK, N, Horizontal Print |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.025 lbs |
MT6/H-N
Altech Miscellaneous