Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Wire Identification
MT8/H-L3
Altech Wire Identification
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
MT8/H-L3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire Identification |
| Color |
White |
| Application |
Terminal Blocks |
| Special Properties |
Snap-On |
| Legend |
L3 |
| Comments |
Horizontal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MT8/H-L3
Altech Wire Identification