MT80-4VI
Danfoss Electronics HVAC Compressors, MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT80-4VI

Danfoss Electronics HVAC Compressors, MT Series

MT80-4VI

Danfoss Electronics HVAC Compressors, MT Series
Reciprocating Compressor, MT80HP4-VE
MFG Item Number
MT80-4VI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Compressors, MT Series
Item #
MT80-4VI
Reciprocating Compressor, MT80HP4-VE

MT Series Information


Specifications

Specifications
Manufacturer Part Number MT80-4VI
Manufacturer Danfoss Electronics
Product Series MT
Family Series Danfoss Electronics HVAC Compressors, MT Series
Description Reciprocating Compressor, MT80HP4-VE
Application Air Conditioning, Refrigeration MT
Electrical Connection Spade Terminal
Voltage 460 V
Nominal Voltage 460 V
Current Rating 18.5 A
Phase 3
Relief Valve Yes
Frequency 50 Hz, 60 Hz
Color Blue
Approvals CE, UL
Protection Rating IP55
Net Weight 92.5944 lbs
Gross Weight 98.1056 lbs