ip Series Information
| Manufacturer Part Number | MT8052IP |
|---|---|
| Manufacturer | Weintek USA |
| Product Series | ip |
| Family Series | Weintek USA Human Machine Interface, iP Series |
| Description | 4.3in Basic HMI, Resistive Touch, 480 x 272 TFT LCD, Ethernet, Non-UL |
| Display Size | 4.3 " |
| Display Type | Color TFT |
| Communication | USB |
| USB Ports | (1) USB 2.0 |
| Serial Ports | (1) RS-232, (2) RS-485 |
| Screen Resolution | 480 x 272 |
| Brightness (cd/m2) | 400 |
| Mounting | Panel |
| DC Voltage | 24 VDC |
| Max Power Consumption | 4 W |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Operating Temperature | 32-131 °F |
| Approvals | CE |
| Net Weight | 0.795 lbs |
| Gross Weight | 0.795 lbs |