Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT9 Altech Wire Identification, Marking Tag, 100/PK, Blank
MT9 Altech Wire Identification, Marking Tag, 100/PK, Blank
This item cannot be canceled or returned
Description
Wire Identification, Series
Marking Tag, 100/PK, Blank
Specifications
Specifications
| Manufacturer Part Number |
MT9 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire Identification |
| Description |
Marking Tag, 100/PK, Blank |
| Special Properties |
Push-In |
| Comments |
Blank Marking Tags |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.025 lbs |
MT9
Altech Wire Identification