Obsolete
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | MTAC-01 |
| Description | The Pulse Encoder Interface module offers a differential or single ended interface for a digital pulse encoder connection. The module is capable of operating from either a 15 or 24 VDC signal with a maximum frequency of 200kHz. This option can only |
| Accessory Type | Interface Module |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.465 lbs |