Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
MTB3-002-DP
Eaton's Tripp Lite series Panel & Computer Interface Cables
Thunderbolt 3 to Dual DisplayPort
MFG Item Number
MTB3-002-DP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Thunderbolt 3 to Dual DisplayPort
Specifications
Specifications
| Manufacturer Part Number |
MTB3-002-DP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Thunderbolt 3 to Dual DisplayPort Adapter 4K/5K @ 60Hz M/2xF |
| Connection Type |
USB |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
White |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
MTB3-002-DP
Eaton's Tripp Lite series Panel & Computer Interface Cables