Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MTCVL2

GE Relays, MTC Series

MTCVL2

GE Relays, MTC Series
Long Time Delayed On
MFG Item Number
MTCVL2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MTC Series
Item #
MTCVL2
Long Time Delayed On

MTC Series Information

  • Delayed ON Voltage type
  • Thermal current 6 amps
  • 1 or 2 selectable NO‑NC contacts
  • AC/DC direct 24‑240V
  • Transformer AC option available
Electronic relay whose output contact connects with a certain adjustable delay from the moment voltage is applied to supply terminals A1‑A2. It has four timing ranges: 0.6‑6s, 6‑60s, 0.6‑6min, 6‑60 min. Range selection is made by dipswitches located on the front of the relay. Times are set by front potentiometer controlling an Application Specific Integrated Circuit (ASIC) specially designed for this group of relays. This allows for excellent precision and repeatability features.

Specifications

Specifications
Manufacturer Part Number MTCVL2
Manufacturer GE
Product Series MTC
Family Series GE Relays, MTC Series
Description Long Time Delayed On
Operation On Delay
Contacts DPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0.6 s-60 Hrs
Max Time 60 Hrs
Coil Voltage 24-400 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 24-240 VAC
DC Voltage 110-220 VDC
Contact Rating 6 A
Termination Screw Terminals
Approvals CSA, UL
Net Weight 0.26 lbs
Gross Weight 0.26 lbs