Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, MTF Series
MTF-1621
Dwyer Instruments Flow Control, MTF Series
Multi-Tube Frame Al 65mm 2 Tube
This item cannot be canceled or returned
Description
Multi-Tube Frame Al 65mm 2 Tube
Specifications
Specifications
| Manufacturer Part Number |
MTF-1621 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MTF |
| Family Series |
Dwyer Instruments Flow Control, MTF Series |
| Description |
Multi-Tube Frame Al 65mm 2 Tube Isolated |
| Material |
Aluminum |
| Sensor Type |
Liquid |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
200 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MTF-1621
Dwyer Instruments Flow Control, MTF Series