Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MTHH-C316 Panduit Cable Ties, Pan-Steel MTHH-C316 Loose Piece Banding
MFG Item Number
MTHH-C316
MTHH-C316 Panduit Cable Ties, Pan-Steel MTHH-C316 Loose Piece Banding
MFG Item Number
MTHH-C316
This item cannot be canceled or returned
Description
Pan-Steel MTHH-C316 Loose Piece Banding
Specifications
Specifications
Manufacturer Part Number
MTHH-C316
Manufacturer
Panduit
Family Series
Panduit Cable Ties
Description
The MTHH-C316 custom length banding head is a loose piece banding head designed for heavy cross section banding. The self-locking head design speeds up installation and lock into place at any length along the tie body.
Length
0.51 "
Nominal Length
0.5 "
Type
Banding Head
Material
Stainless Steel
Environment
Harsh
Color
Silver
Net Weight
0.35 lbs
Gross Weight
0.38 lbs
MTHH-C316
Panduit Cable Ties