Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MTHH-C316 Panduit Cable Ties, Pan-Steel MTHH-C316 Loose Piece Banding

MFG Item Number
MTHH-C316

MTHH-C316 Panduit Cable Ties, Pan-Steel MTHH-C316 Loose Piece Banding

MFG Item Number
MTHH-C316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
MTHH-C316
Pan-Steel MTHH-C316 Loose Piece Banding

Series Information

Specifications

Specifications
Manufacturer Part Number MTHH-C316
Manufacturer Panduit
Family Series Panduit Cable Ties
Description The MTHH-C316 custom length banding head is a loose piece banding head designed for heavy cross section banding. The self-locking head design speeds up installation and lock into place at any length along the tie body.
Length 0.51 "
Nominal Length 0.5 "
Type Banding Head
Material Stainless Steel
Environment Harsh
Color Silver
Net Weight 0.35 lbs
Gross Weight 0.38 lbs