MTM1H25-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MTM1H25-C Panduit Cable Tie Mounts, Pan-Steel MTM1H25-C SS Mounts, 1/4 Scr
MFG Item Number
MTM1H25-C

MTM1H25-C Panduit Cable Tie Mounts, Pan-Steel MTM1H25-C SS Mounts, 1/4 Scr

MFG Item Number
MTM1H25-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
MTM1H25-C
Pan-Steel MTM1H25-C SS Mounts, 1/4 Scr

Series Information

Specifications

Specifications
Manufacturer Part Number MTM1H25-C
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description The MTM1H25-C Stainless Steel Tie Mounts provide a low profile, one-hole mounting option and can be used with standard, light-heavy, and heavy cross section Pan-Steel Ties as well as .38 inch 9.5mm wide strapping.
Mounting Screw
Screw Size 6
Color Silver
Height 0.17 "
Width 0.4 "
Depth 0.9 "
Special Properties Weather Resistant
Material Stainless Steel
Net Weight 0.005 lbs
Gross Weight 0.005 lbs