Series Information
| Manufacturer Part Number | MTM2H-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | The MTM2H-Q Stainless Steel Tie Mounts provide a low profile, one-hole mounting option and can be used with standard, light-heavy, and heavy cross section Pan-Steel Ties as well as .38 inch 9.5mm wide strapping. |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Silver |
| Height | 0.3 " |
| Width | 0.71 " |
| Depth | 0.71 " |
| Special Properties | Weather Resistant |
| Material | Stainless Steel |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.3 lbs |