Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Wire Identification
MTMU12
Eaton's Bussmann series Wire Identification
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
MTMU12 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Wire Identification |
| Description |
Eaton Bussmann series dual row terminal block marker strip, Matte finish, Marking Tape - MTMU12 |
| Material Description |
Molded |
| Finish |
Matte |
| Legend |
(Blank) |
| Comments |
Use with 12 pole Terminal Block |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
MTMU12
Eaton's Bussmann series Wire Identification