MTP4H-E10-C
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MTP4H-E10-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

MTP4H-E10-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
MTP4H-E10-C Tie Plate, Natural, PA 6.6,
MFG Item Number
MTP4H-E10-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
MTP4H-E10-C
MTP4H-E10-C Tie Plate, Natural, PA 6.6,

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number MTP4H-E10-C
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The multiple tie plate in natural color supports four bundles and is used with miniature, intermediate, standard, heavy-standard, light-heavy, and heavy cable ties. It uses 10 M5 screws and is made of nylon 6.6, which increases mechanical strength, heat
Mounting Adhesive, Screw
Screw Size 10
Color Natural
Height 6.59 "
Width 0.63 "
Depth 0.2 "
Channel Height 6 "
Heat Stabilized No
Material Nylon
Net Weight 2.33 lbs
Gross Weight 2.33 lbs