Series Information
| Manufacturer Part Number | MTRSY006A |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | MTR,AC,3HP,460V,182TC,TEFC |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.24 kW |
| Speed | 1,800 RPM |
| Phase | 1 |
| NEMA Frame | 182TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 3.8 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | WorryFree |
| Overload Protection | None |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |