Series Information
| Manufacturer Part Number | MTRY368 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | MTR,AC,2HP,230/460V,145TC,TEFC,1K:1CT |
| Type | General Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.49 kW |
| Speed | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 145TC |
| AC Voltage | 230-460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 5.8 A |
| Inverter Duty | Yes |
| Overload Protection | None |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |