Series Information
| Manufacturer Part Number | MTRY573 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | MTR,Y573,AC,60HP,230/460V,364T,1800,20:1 |
| Type | General Purpose |
| Horsepower | 60 hp |
| Kilowatts | 44.74 kW |
| Speed | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 364T |
| AC Voltage | 230-460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 147 A |
| Service Factor | 1 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |