Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MTZ160-3VI Danfoss Electronics HVAC Compressors, MTZ Series, Reciprocating Compressor,
MFG Item Number
MTZ160-3VI
MTZ160-3VI Danfoss Electronics HVAC Compressors, MTZ Series, Reciprocating Compressor,
MFG Item Number
MTZ160-3VI
This item cannot be canceled or returned
Description
HVAC Compressors, MTZ Series
Reciprocating Compressor,
Specifications
Specifications
| Manufacturer Part Number |
MTZ160-3VI |
| Manufacturer |
Danfoss Electronics |
| Product Series |
MTZ |
| Family Series |
Danfoss Electronics HVAC Compressors, MTZ Series |
| Description |
Reciprocating Compressor, MTZ160HW3-VE |
| Application |
Air Conditioning, Refrigeration MT |
| Electrical Connection |
Screw Terminal |
| Voltage |
200-230 V |
| Nominal Voltage |
200-230 V |
| Current Rating |
70 A |
| Phase |
3 |
| Relief Valve |
Yes |
| Frequency |
60 Hz |
| Color |
Blue |
| Approvals |
CE, UL |
| Protection Rating |
IP54 |
| Net Weight |
156.5281 lbs |
| Gross Weight |
164.2444 lbs |
MTZ160-3VI
Danfoss Electronics HVAC Compressors, MTZ Series