Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MU-250 Ilsco Terminals, MU Series, Mechanical Connector, Copper,
MU-250 Ilsco Terminals, MU Series, Mechanical Connector, Copper,
Description
Mechanical Connector, Copper,
Specifications
Specifications
| Manufacturer Part Number |
MU-250 |
| Manufacturer |
Ilsco |
| Product Series |
MU |
| Family Series |
Ilsco Terminals, MU Series |
| Description |
Mechanical Connector, Copper, Accepts (2)250MCM-6AWG Wires, Single 3/8in. Mounting Hole |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
2 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.57 lbs |
MU-250
Ilsco Terminals, MU Series