Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MU Series Information
| Manufacturer Part Number | MU-350 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | MU |
| Family Series | Ilsco Terminals, MU Series |
| Description | Mechanical Connector, Copper, Accepts (2)350MCM-1/0 Wires, Single 1/2in. Bolt Hole |
| Wire Size Range | 1/0 AWG-350 kcmil |
| Number of Conductors | 2 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.71 lbs |
| Gross Weight | 0.815 lbs |