Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MU250EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
302699 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Clamp,Mustang Universal, Pipe/Conduit,2-1/2in.,EG |
| Style |
Conduit Clamp |
| Trade Size |
2-1/2 " |
| Comments |
Electro-galvanized |
| Gross Weight |
40 lbs |
| Net Weight |
0 lbs |