Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | MUL1-R4 |
| Description | This option provides the necessary hardware to modify the ACS310, ACS350 or ACS355 drive from the standard fingersafe protected chassis to NEMA 1 protection capable of landing conduit. MUL1 R4 is used with frame size R4. |
| Accessory Type | Enclosure Kit |
| Net Weight | 3.62 lbs |
| Gross Weight | 4.69 lbs |