MUSB-T1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MUSB-T1

Eaton's Bussmann series Fuses

MUSB-T1

Eaton's Bussmann series Fuses
MFUSE&SHUNT, 125, 100, 325A
MFG Item Number
MUSB-T1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MUSB-T1
MFUSE&SHUNT, 125, 100, 325A

Series Information

Specifications

Specifications
Manufacturer Part Number MUSB-T1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description MFUSE&SHUNT, 125, 100, 325A
Fuse Type Medium Voltage
Current Rating 325 A
Net Weight 0.078 lbs
Gross Weight 0.078 lbs